Drill Bushing, Type H, Drill Size No 6
Mfr # H264GF
Zoro # G3065627
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Measurement System
Wire
Inside Dia.
#6
Bushing Type
Head Press Fit
Decimal Equivalent
0.2040
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H264GF
Zoro #
G3065627
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#6
Overall Length
1/4 in
Head Thickness
5/32"
Drill Size
#6
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
1/4"
Outside Dia.
13/32 in
Size- Decimal
#6 (0.2040)
Head Dia.
1/2 in
Size - Decimal
43/64 in - 0.6719
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.