Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 6

  • Mfr # H266GF

  • Zoro # G3054208


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Outside Dia.
13/32 in
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Bushing Wall Type
Standard Wall
Inside Dia.
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H266GF
Zoro #
G3054208
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia.
#6
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
#6 (0.2040)
Head Dia.
1/2 in
Length under Head
3/8"
Head Thickness
5/32"
Drill Size
#6
Overall Length
3/8 in
Size - Decimal
C - 0.2420

Details

Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.2040
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.