Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 6

  • Mfr # H268GF

  • Zoro # G3053961


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Measurement System
Wire
Outside Dia.
13/32 in
Length under Head
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H268GF
Zoro #
G3053961
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
13/32 in
Length under Head
1/2"
Size- Decimal
#6 (0.2040)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
#6
Head Dia.
1/2 in
Overall Length
1/2 in
Inside Dia.
#6
Head Thickness
5/32"
Size - Decimal
D - 0.2460

Details

Hardness
Rc 62-64
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Decimal Equivalent
0.2040
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.