Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 6

  • Mfr # H326GF

  • Zoro # G3097571


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Head Material
High Speed Steel
Head Dia.
39/64 in
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H326GF
Zoro #
G3097571
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
#6 (0.2040)
Length under Head
3/8"
Head Thickness
7/32"
Overall Length
3/8 in
Outside Dia.
1/2 in
Inside Dia.
#6
Drill Size
#6
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
#15 - 0.1800

Details

Head Material
High Speed Steel
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Measurement System
Wire
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2040
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.