Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 6

  • Mfr # HT2416GF

  • Zoro # G3091280


product price: $9.69
/ea

Key Features

Material - Machining
High Speed Steel
Outside Dia.
3/8 in
Decimal Equivalent
0.2040
Measurement System
Wire
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2416GF
Zoro #
G3091280
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Length under Head
1"
Size- Decimal
#6 (0.2040)
Head Thickness
3/32"
Inside Dia.
#6
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
#6
Head Dia.
1/2 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
#4 - 0.2090

Details

Material - Machining
High Speed Steel
Decimal Equivalent
0.2040
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Wire
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.