Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 6

  • Mfr # HT244GF

  • Zoro # G3091186


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT244GF
Zoro #
G3091186
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
3/8 in
Head Thickness
3/32"
Size- Decimal
#6 (0.2040)
Length under Head
1/4"
Head Dia.
1/2 in
Inside Dia.
#6
Drill Size
#6
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#40 - 0.0980

Details

Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Wire
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.2040
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Drill Bushing Wall Type
Thin Wall
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.