Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 60

  • Mfr # H134AX

  • Zoro # G6243045


product price: $28.19
/ea

Key Features

Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
1/4"
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H134AX
Zoro #
G6243045
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
1/4"
Head Thickness
3/32"
Overall Length
1/4 in
Drill Size
#60
Size- Decimal
#60 (0.0400)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
19/64 in
Outside Dia.
13/64 in
Inside Dia.
#60
Size - Decimal
O - 0.3160

Details

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Decimal Equivalent
0.0400
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.