Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 62

  • Mfr # H108AU

  • Zoro # G6242765


product price: $30.19
/ea

Key Features

Material - Machining
High Speed Steel
Drill Size
#62
Head Dia.
1/4 in
Hardness
Rc 62-64
Outside Dia.
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H108AU
Zoro #
G6242765
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#62
Head Dia.
1/4 in
Outside Dia.
5/32 in
Inside Dia.
#62
Size- Decimal
#62 (0.0380)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
1/2 in
Length under Head
1/2"
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#62 - 0.0380

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.0380
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Measurement System
Wire
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.