Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 64

  • Mfr # H136AS

  • Zoro # G6243106


product price: $29.79
/ea

Key Features

Rockwell Hardness
RC 62-64
Drill Size
#64
Head Thickness
3/32"
Head Material
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H136AS
Zoro #
G6243106
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#64
Head Thickness
3/32"
Length under Head
3/8"
Overall Length
3/8 in
Inside Dia.
#64
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
19/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size- Decimal
#64 (0.0360)
Outside Dia.
13/64 in
Size - Decimal
#1 - 0.2280

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Finish
High Speed Steel
Decimal Equivalent
0.0360
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.