Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 65

  • Mfr # H108AR

  • Zoro # G6242731


product price: $33.19
/ea

Key Features

Hardness
Rc 62-64
Size- Decimal
#65 (0.0350)
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Inside Dia.
#65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H108AR
Zoro #
G6242731
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#65 (0.0350)
Inside Dia.
#65
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
1/4 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
5/32 in
Length under Head
1/2"
Drill Size
#65
Head Thickness
3/32"
Size - Decimal
#65 - 0.0350

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Decimal Equivalent
0.0350
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.