Drill Bushing, Type H, Drill Size No 65
Mfr # H136AR
Zoro # G6243097
product price: $29.79
/eaKey Features
Size- Decimal
#65 (0.0350)
Head Dia.
19/64 in
Drill Size
#65
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H136AR
Zoro #
G6243097
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#65 (0.0350)
Head Dia.
19/64 in
Drill Size
#65
Outside Dia.
13/64 in
Overall Length
3/8 in
Inside Dia.
#65
Length under Head
3/8"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/32"
Size - Decimal
#1 - 0.2280
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.