Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 66

  • Mfr # H108AQ

  • Zoro # G6242722


product price: $33.19
/ea

Key Features

Size- Decimal
#66 (0.0330)
Bushing Head Type
Headed
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H108AQ
Zoro #
G6242722
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#66 (0.0330)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
#66
Inside Dia.
#66
Head Dia.
1/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
5/32 in
Length under Head
1/2"
Head Thickness
3/32"
Overall Length
1/2 in
Size - Decimal
#66 - 0.0330

Details

Bushing Head Type
Headed
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.0330
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.