Zoro Homepage

Drill Bushing, Type H, Drill Size No 68

  • Mfr # H1012AN

  • Zoro # G6242817


product price: $32.89
/ea

Key Features

Bushing Type
Head Press Fit
Size- Decimal
#68 (0.0310)
Drill Bushing Wall Type
Standard Wall
Drill Size
#68
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1012AN
Zoro #
G6242817
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#68 (0.0310)
Drill Size
#68
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
5/16 in
Inside Dia.
#68
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
3/4 in
Outside Dia.
5/32 in
Length under Head
3/4"
Head Thickness
3/32"
Size - Decimal
37/64 in - 0.5781

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.