Zoro Homepage

Drill Bushing, Type H, Drill Size No 68

  • Mfr # H105AN

  • Zoro # G6242442


product price: $28.99
/ea

Key Features

Decimal Equivalent
0.0310
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Bushing Wall Type
Standard Wall
Outside Dia.
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105AN
Zoro #
G6242442
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
5/32 in
Drill Size
#68
Overall Length
5/16 in
Head Thickness
3/32"
Inside Dia.
#68
Length under Head
5/16"
Size- Decimal
#68 (0.0310)
Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
39/64 in - 0.6094

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.