Zoro Homepage

Drill Bushing, Type H, Drill Size No 69

  • Mfr # H104AM

  • Zoro # G6271562


product price: $28.19
/ea

Key Features

Head Material
High Speed Steel
Decimal Equivalent
0.0292
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H104AM
Zoro #
G6271562
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Length under Head
1/4"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia.
#69
Drill Size
#69
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
#69 (0.0292)
Head Dia.
5/16 in
Head Thickness
3/32"
Outside Dia.
5/32 in
Size - Decimal
39/64 in - 0.6094

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #69

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.