Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 7

  • Mfr # H2622GD

  • Zoro # G3065870


product price: $10.29
/ea

Key Features

Head Dia.
1/2 in
Hardness
Rc 62-64
Inside Dia.
#7
Size- Decimal
#7 (0.2010)
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2622GD
Zoro #
G3065870
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1/2 in
Inside Dia.
#7
Size- Decimal
#7 (0.2010)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
1 3/8 in
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#7
Head Thickness
5/32"
Length under Head
1-3/8"
Size - Decimal
41/64 in - 0.6406

Details

Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Measurement System
Wire
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2010
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.