Zoro Homepage

Drill Bushing, Type H, Drill Size No 71

  • Mfr # H105AK

  • Zoro # G6265095


product price: $32.99
/ea

Key Features

Finish
High Speed Steel
Head Thickness
3/32"
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.0260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105AK
Zoro #
G6265095
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Outside Dia.
5/32 in
Drill Size
#71
Overall Length
5/16 in
Size- Decimal
#71 (0.0260)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
#71
Head Dia.
5/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
5/16"
Size - Decimal
39/64 in - 0.6094

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #71

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.