Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 73

  • Mfr # H104AI

  • Zoro # G6271395


product price: $32.15
/ea

Key Features

Finish
High Speed Steel
Drill Size
#73
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H104AI
Zoro #
G6271395
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#73
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Overall Length
1/4 in
Length under Head
1/4"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia.
#73
Head Dia.
5/16 in
Head Thickness
3/32"
Size- Decimal
#73 (0.0240)
Outside Dia.
5/32 in
Size - Decimal
39/64 in - 0.6094

Details

Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0240
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #73

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.