Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 74

  • Mfr # H1012AH

  • Zoro # G6265165


product price: $49.99
/ea

Key Features

Head Material
High Speed Steel
Outside Dia.
5/32 in
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1012AH
Zoro #
G6265165
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
#74
Head Thickness
3/32"
Size- Decimal
#74 (0.0225)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Length under Head
3/4"
Inside Dia.
#74
Overall Length
3/4 in
Head Dia.
5/16 in
Size - Decimal
37/64 in - 0.5781

Details

Head Material
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Decimal Equivalent
0.0225
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #74

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.