Zoro Homepage

Drill Bushing, Type H, Drill Size No 8

  • Mfr # H326GB

  • Zoro # G3097608


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Length under Head
3/8"
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326GB
Zoro #
G3097608
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/8"
Outside Dia.
1/2 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
#8 (0.1990)
Head Thickness
7/32"
Head Dia.
39/64 in
Inside Dia.
#8
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
#8
Size - Decimal
#15 - 0.1800

Details

Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Decimal Equivalent
0.1990
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.