Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 8

  • Mfr # HT2416GB

  • Zoro # G3091317


product price: $9.69
/ea

Key Features

Bushing Type
Head Press Fit
Finish
High Speed Steel
Head Dia.
1/2 in
Bushing Head Type
Headed
Size- Decimal
#8 (0.1990)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2416GB
Zoro #
G3091317
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1/2 in
Size- Decimal
#8 (0.1990)
Outside Dia.
3/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Length under Head
1"
Head Thickness
3/32"
Drill Size
#8
Inside Dia.
#8
Size - Decimal
#4 - 0.2090

Details

Bushing Type
Head Press Fit
Finish
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Decimal Equivalent
0.1990
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Wire
Head Type
Yes
Drill Bushing Wall Type
Thin Wall
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.