Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 9

  • Mfr # H264FZ

  • Zoro # G3065679


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Measurement System
Wire
Head Thickness
5/32"
Outside Dia.
13/32 in
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H264FZ
Zoro #
G3065679
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
5/32"
Outside Dia.
13/32 in
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Length under Head
1/4"
Inside Dia.
#9
Size- Decimal
#9 (0.1960)
Drill Size
#9
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
1/2 in
Size - Decimal
43/64 in - 0.6719

Details

Measurement System
Wire
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1960
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.