Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 9

  • Mfr # H266FZ

  • Zoro # G3054250


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Length under Head
3/8"
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.1960
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H266FZ
Zoro #
G3054250
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/8"
Drill Size
#9
Overall Length
3/8 in
Inside Dia.
#9
Size- Decimal
#9 (0.1960)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
1/2 in
Head Thickness
5/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
13/32 in
Size - Decimal
C - 0.2420

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.1960
Bushing Type
Head Press Fit
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.