Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 9

  • Mfr # H3212FZ

  • Zoro # G3053736


product price: $8.95
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
#9
Size- Decimal
#9 (0.1960)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3212FZ
Zoro #
G3053736
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
#9
Size- Decimal
#9 (0.1960)
Length under Head
3/4"
Head Dia.
39/64 in
Outside Dia.
1/2 in
Overall Length
3/4 in
Drill Size
#9
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
7/32"
Size - Decimal
D - 0.2460

Details

Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headed
Decimal Equivalent
0.1960
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.