Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 9

  • Mfr # HT2410FZ

  • Zoro # G3091606


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Inside Dia.
#9
Length under Head
5/8"
Size- Decimal
#9 (0.1960)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2410FZ
Zoro #
G3091606
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#9
Length under Head
5/8"
Size- Decimal
#9 (0.1960)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
#9
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
1/2 in
Overall Length
5/8 in
Head Thickness
3/32"
Size - Decimal
#39 - 0.0995

Details

Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.1960
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.