Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 9

  • Mfr # HT2412FZ

  • Zoro # G3091475


product price: $7.99
/ea

Key Features

Head Thickness
3/32"
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Size- Decimal
#9 (0.1960)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2412FZ
Zoro #
G3091475
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Size- Decimal
#9 (0.1960)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
#9
Head Dia.
1/2 in
Inside Dia.
#9
Overall Length
3/4 in
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Length under Head
3/4"
Size - Decimal
#4 - 0.2090

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Measurement System
Wire
Material
52100 Thru Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1960
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.