Zoro Homepage

Drill Bushing, Type H, Drill Size No 9

  • Mfr # HT244FZ

  • Zoro # G3091210


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Head Type
Headed
Measurement System
Wire
Decimal Equivalent
0.1960
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT244FZ
Zoro #
G3091210
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Outside Dia.
3/8 in
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Length under Head
1/4"
Head Dia.
1/2 in
Inside Dia.
#9
Drill Size
#9
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size- Decimal
#9 (0.1960)
Size - Decimal
#40 - 0.0980

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.