Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size O

  • Mfr # H4016IO

  • Zoro # G3096460


product price: $8.15
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material
52100 Thru Hardened
Head Dia.
51/64 in
Outside Dia.
5/8 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4016IO
Zoro #
G3096460
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
51/64 in
Outside Dia.
5/8 in
Length under Head
1"
Drill Size
O
Overall Length
1 in
Inside Dia.
O
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
O (0.3160)
Head Thickness
7/32"
Size - Decimal
#19 - 0.1660

Details

Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3160
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Measurement System
Letter
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.