Zoro Homepage

Drill Bushing, Type H, Drill Size O

  • Mfr # HT364IO

  • Zoro # G3090580


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1/4"
Drill Size
O
Decimal Equivalent
0.3160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT364IO
Zoro #
G3090580
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1/4"
Drill Size
O
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
O (0.3160)
Head Dia.
11/16 in
Head Thickness
3/32"
Inside Dia.
O
Outside Dia.
9/16 in
Size - Decimal
#42 - 0.0935

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.