Drill Bushing, Type H, Drill Size O
Mfr # HT366IO
Zoro # G3090005
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Decimal Equivalent
0.3160
Bushing Head Type
Headed
Head Dia.
11/16 in
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT366IO
Zoro #
G3090005
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
11/16 in
Size- Decimal
O (0.3160)
Outside Dia.
9/16 in
Head Thickness
3/32"
Length under Head
3/8"
Inside Dia.
O
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
O
Size - Decimal
#45 - 0.0820
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.