Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size O

  • Mfr # HT368IO

  • Zoro # G3089871


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT368IO
Zoro #
G3089871
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
O (0.3160)
Head Dia.
11/16 in
Length under Head
1/2"
Drill Size
O
Inside Dia.
O
Head Thickness
3/32"
Outside Dia.
9/16 in
Size - Decimal
#45 - 0.0820

Details

Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Letter
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.3160
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.