Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size P

  • Mfr # HT3610IR

  • Zoro # G3051478


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Drill Size
P
Measurement System
Letter
Finish
High Speed Steel
Outside Dia.
9/16 in
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT3610IR
Zoro #
G3051478
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
P
Outside Dia.
9/16 in
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
P (0.3230)
Length under Head
5/8"
Head Dia.
11/16 in
Inside Dia.
P
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
3/32"
Size - Decimal
L - 0.2900

Details

Measurement System
Letter
Finish
High Speed Steel
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3230
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.