Zoro Homepage

Drill Bushing, Type H, Drill Size P

  • Mfr # HT365IR

  • Zoro # G3090459


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Length under Head
5/16"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
3/32"
Inside Dia.
P
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT365IR
Zoro #
G3090459
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/16"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
3/32"
Inside Dia.
P
Drill Size
P
Size- Decimal
P (0.3230)
Outside Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/16 in
Head Dia.
11/16 in
Size - Decimal
#43 - 0.0890

Details

Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.3230
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Measurement System
Letter
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.