Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size Q

  • Mfr # H4016IW

  • Zoro # G1834421


product price: $8.95
/ea

Key Features

Bushing Head Type
Headed
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.3320
Head Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4016IW
Zoro #
G1834421
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Overall Length
1 in
Outside Dia.
5/8 in
Head Dia.
51/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1"
Inside Dia.
Q
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
Q (0.3320)
Drill Size
Q
Size - Decimal
#19 - 0.1660

Details

Bushing Head Type
Headed
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.3320
Rockwell Hardness
RC 62-64
Measurement System
Letter
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.