Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size Q

  • Mfr # H4822IW

  • Zoro # G3065286


product price: $10.19
/ea

Key Features

Inside Dia.
Q
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Head Dia.
59/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4822IW
Zoro #
G3065286
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
Q
Head Dia.
59/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
Q (0.3320)
Drill Size
Q
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
7/32"
Length under Head
1-3/8"
Outside Dia.
3/4 in
Overall Length
1 3/8 in
Size - Decimal
45/64 in - 0.7031

Details

Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Decimal Equivalent
0.3320
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.