Zoro Homepage

Drill Bushing, Type H, Drill Size Q

  • Mfr # HT3610IW

  • Zoro # G3051450


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Head Dia.
11/16 in
Drill Size
Q
Finish
High Speed Steel
Size- Decimal
Q (0.3320)
Decimal Equivalent
0.3320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT3610IW
Zoro #
G3051450
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
11/16 in
Drill Size
Q
Size- Decimal
Q (0.3320)
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
Q
Length under Head
5/8"
Outside Dia.
9/16 in
Head Thickness
3/32"
Size - Decimal
L - 0.2900

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.