Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size Q

  • Mfr # HT3616IW

  • Zoro # G3090669


product price: $7.95
/ea

Key Features

Bushing Head Type
Headed
Decimal Equivalent
0.3320
Material
52100 Thru Hardened
Size- Decimal
Q (0.3320)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT3616IW
Zoro #
G3090669
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
Q (0.3320)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1"
Overall Length
1 in
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
9/16 in
Head Dia.
11/16 in
Inside Dia.
Q
Drill Size
Q
Size - Decimal
#42 - 0.0935

Details

Bushing Head Type
Headed
Decimal Equivalent
0.3320
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Letter
Finish
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.