Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size Q

  • Mfr # HT364IW

  • Zoro # G3090571


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Decimal Equivalent
0.3320
Drill Size
Q
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT364IW
Zoro #
G3090571
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
Q
Size- Decimal
Q (0.3320)
Head Thickness
3/32"
Inside Dia.
Q
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/4 in
Length under Head
1/4"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
9/16 in
Head Dia.
11/16 in
Size - Decimal
#43 - 0.0890

Details

Decimal Equivalent
0.3320
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Letter
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Drill Bushing Wall Type
Thin Wall
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.