Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size Q

  • Mfr # HT366IW

  • Zoro # G3089950


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Bushing Head Type
Headed
Finish
High Speed Steel
Size- Decimal
Q (0.3320)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT366IW
Zoro #
G3089950
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
Q (0.3320)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/32"
Head Dia.
11/16 in
Length under Head
3/8"
Drill Size
Q
Inside Dia.
Q
Overall Length
3/8 in
Outside Dia.
9/16 in
Size - Decimal
#45 - 0.0820

Details

Bushing Head Type
Headed
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.3320
Rockwell Hardness
RC 62-64
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Type
Yes
Drill Bushing Wall Type
Thin Wall
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.