Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size R

  • Mfr # H4822IZ

  • Zoro # G3065277


product price: $10.19
/ea

Key Features

Material
52100 Thru Hardened
Head Dia.
59/64 in
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Drill Size
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4822IZ
Zoro #
G3065277
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/8 in
Head Dia.
59/64 in
Drill Size
R
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
R
Length under Head
1-3/8"
Size- Decimal
R (0.3390)
Outside Dia.
3/4 in
Head Thickness
7/32"
Size - Decimal
45/64 in - 0.7031

Details

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.3390
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Letter
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.