Zoro Homepage

Drill Bushing, Type H, Drill Size R

  • Mfr # HT368IZ

  • Zoro # G3089829


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Head Thickness
3/32"
Size- Decimal
R (0.3390)
Finish
High Speed Steel
Decimal Equivalent
0.3390
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT368IZ
Zoro #
G3089829
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Size- Decimal
R (0.3390)
Inside Dia.
R
Outside Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
R
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
1/2 in
Length under Head
1/2"
Head Dia.
11/16 in
Size - Decimal
#45 - 0.0820

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.