Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size S

  • Mfr # H484JE

  • Zoro # G3065006


product price: $7.89
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Size- Decimal
S (0.3480)
Inside Dia.
S
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H484JE
Zoro #
G3065006
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
S (0.3480)
Inside Dia.
S
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Head Dia.
59/64 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Length under Head
1/4"
Drill Size
S
Outside Dia.
3/4 in
Overall Length
1/4 in
Size - Decimal
49/64 in - 0.7656

Details

Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.3480
Bushing Type
Head Press Fit
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.