Zoro Homepage

Drill Bushing, Type H, Drill Size S

  • Mfr # HT4010JE

  • Zoro # G3089801


product price: $7.29
/ea

Key Features

Bushing Head Type
Headed
Head Material
High Speed Steel
Head Dia.
3/4 in
Rockwell Hardness
RC 62-64
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4010JE
Zoro #
G3089801
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
3/4 in
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
S (0.3480)
Drill Size
S
Outside Dia.
5/8 in
Inside Dia.
S
Length under Head
5/8"
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#45 - 0.0820

Details

Bushing Head Type
Headed
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.3480
Measurement System
Letter
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.