Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size U

  • Mfr # H4012JN

  • Zoro # G3096619


product price: $7.29
/ea

Key Features

Bushing Type
Head Press Fit
Head Dia.
51/64 in
Length under Head
3/4"
Heat Treatment
Through Hardened
Drill Size
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4012JN
Zoro #
G3096619
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Length under Head
3/4"
Drill Size
U
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Inside Dia.
U
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
U (0.3680)
Outside Dia.
5/8 in
Size - Decimal
#18 - 0.1695

Details

Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Measurement System
Letter
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3680
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.