Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size U

  • Mfr # HT4010JN

  • Zoro # G3089497


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Decimal Equivalent
0.3680
Outside Dia.
5/8 in
Measurement System
Letter
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4010JN
Zoro #
G3089497
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
U (0.3680)
Drill Size
U
Length under Head
5/8"
Head Dia.
3/4 in
Head Thickness
3/32"
Inside Dia.
U
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#47 - 0.0785

Details

Decimal Equivalent
0.3680
Measurement System
Letter
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Drill Bushing Wall Type
Thin Wall
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.