Zoro Homepage

Drill Bushing, Type H, Drill Size V

  • Mfr # H4816JR

  • Zoro # G3065511


product price: $8.95
/ea

Key Features

Drill Size
V
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Finish
High Speed Steel
Size- Decimal
V (0.3770)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4816JR
Zoro #
G3065511
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
V
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
V (0.3770)
Head Thickness
7/32"
Head Dia.
59/64 in
Inside Dia.
V
Length under Head
1"
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
43/64 in - 0.6719

Details

Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Decimal Equivalent
0.3770
Bushing Head Type
Headed
Material
52100 Thru Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.