Zoro Homepage

Drill Bushing, Type H, Drill Size W

  • Mfr # H4012JW

  • Zoro # G3096585


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Rockwell Hardness
RC 62-64
Outside Dia.
5/8 in
Head Dia.
51/64 in
Heat Treatment
Through Hardened
Length under Head
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4012JW
Zoro #
G3096585
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Head Dia.
51/64 in
Length under Head
3/4"
Drill Size
W
Inside Dia.
W
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Overall Length
3/4 in
Size- Decimal
W (0.3860)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#18 - 0.1695

Details

Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Measurement System
Letter
Decimal Equivalent
0.3860
Head Material
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Hardness
Rc 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.