Zoro Homepage

Drill Bushing, Type H, Drill Size X

  • Mfr # H4816KA

  • Zoro # G3065469


product price: $8.95
/ea

Key Features

Measurement System
Letter
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Dia.
59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4816KA
Zoro #
G3065469
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Head Dia.
59/64 in
Inside Dia.
X
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
X
Size- Decimal
X (0.3970)
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Length under Head
1"
Outside Dia.
3/4 in
Size - Decimal
45/64 in - 0.7031

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.