Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size X

  • Mfr # H4822KA

  • Zoro # G3065189


product price: $10.19
/ea

Key Features

Head Thickness
7/32"
Decimal Equivalent
0.3970
Length under Head
1-3/8"
Inside Dia.
X
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4822KA
Zoro #
G3065189
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Length under Head
1-3/8"
Inside Dia.
X
Size- Decimal
X (0.3970)
Head Dia.
59/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
X
Overall Length
1 3/8 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
47/64 in - 0.7344

Details

Decimal Equivalent
0.3970
Material
52100 Thru Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Finish
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Measurement System
Letter
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.