Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size Y

  • Mfr # HT4010KE

  • Zoro # G3089348


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Finish
High Speed Steel
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
Y
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4010KE
Zoro #
G3089348
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
Y
Head Dia.
3/4 in
Drill Size
Y
Size- Decimal
Y (0.4040)
Outside Dia.
5/8 in
Length under Head
5/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/32"
Overall Length
5/8 in
Size - Decimal
#47 - 0.0785

Details

Finish
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Decimal Equivalent
0.4040
Material - Machining
High Speed Steel
Measurement System
Letter
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.